
20A 125V BLANK FACE GFCI HP BROWN
Item #: 1143375
Cat #: GFBFHP20
UPC: 883778450006
to view pricing and more.
Documents & Guides
20A 125V BLANK FACE GFCI HP BROWN
Overview
20A 125V BLANK FACE GFCI HP BROWN
UL 508 1.5HP GFCI Receptacles - Hubbell AUTOGUARD® GFR products continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. Also, visual indicators are clearly provided on the device face representing “power status”, “trip condition”, “ground fault condition” and end of life status”.
Also known as: 883778450006, GFBFHP20
Features & Benefits
- Heavy duty robust construction, high impact resistant polyester housing
- Corrosion Resistant: nickel-plated face contacts, mounting strap, line/load terminals and terminal clamps, stainless steel screws
- Patented auto monitor, power denial technology
Specifications
No Specifications Available