Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1143381

Cat #: STP28X1MVL

UPC: 074983003198

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Violet, 1m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Violet, 1m.
Also known as: 074983003198, STP28X1MVL

Specifications

Color: Violet
Color: Violet