Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1143383

Cat #: STP28X3MVL

UPC: 074983006892

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Violet, 3m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Violet, 3m.
Also known as: 074983006892, STP28X3MVL

Specifications

Length: 3 m
Color: Violet
Length: 3 m
Color: Violet