10X10X48 N1 SCR CVR

Item #: 114340

Cat #: AB-101048SW

UPC: 707353017548

to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-101048SW 10X10X48 N1 SCR CVR

Overview

AUS AB-101048SW 10X10X48 N1 SCR CVR
Also known as: 707353017548, AB-101048SW

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Width: 10 in
Height: 10 in
Color: Plain