24V Miniature Lungen Buzzer

Item #: 114346

Cat #: 15-2G5

UPC: 782640210000

to view pricing and more.
Documents & Guides
Miniature Lungen Buzzer, 24V AC, 0.25 Amp, 6 VA, 66 dB @ 10 ft, Surface Mount, Dimensions: 2-5/8" H x 2-3/8" W x 15/16" D, Color: Gray.

Overview

Miniature Lungen Buzzer, 24V AC, 0.25 Amp, 6 VA, 66 dB @ 10 ft, Surface Mount, Dimensions: 2-5/8" H x 2-3/8" W x 15/16" D, Color: Gray.
Also known as: 782640210000, 15-2G5

Specifications

Mounting: Surface
Color: Gray, Silver
Volts AC: 24
Mounting: Surface
Volts AC: 24
Color: Gray, Silver