Wallplate, 1-Gang, 1-Port, Light Almond

Item #: 1143477

Cat #: 20-3001-LA

UPC: 660559005347

to view pricing and more.
Documents & Guides
Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, Keystone, 1-Gang, 1-Port, Box Mount, Color: Light Almond.

These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.

Also known as: 660559005347, 20-3001-LA

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 1
Color: Light Almond
Gangs: 1
Mounting: Box
Number of Ports: 1