Harmonic Filter, MATRIXAP, 480VAC, 636A, Open, 002 Option

Item #: 1143487

Cat #: MAPP0636D002

UPC:

to view pricing and more.
Documents & Guides
Harmonic Filter, MATRIXAP, 480 Volt AC, 636 Amps, Open, 002 Option

Overview

Harmonic Filter, MATRIXAP, 480 Volt AC, 636 Amps, Open, 002 Option

Simply put, our Matrix® AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements.

Also known as: MAPP0636D002

Specifications

Volts AC: 480
IP/NEMA Rating: IP00
Amps: 636
Type: Harmonic Filter
Volts AC: 480
Amps: 636
IP/NEMA Rating: IP00
Type: Harmonic Filter