Control System Dimming Kit, 600W, AuroRa RF, Ivory

Item #: 114349
Cat #: AR-ENT-1-IV
UPC: 027557281256
Sign In or Register to view pricing and more.
Documents & Guides
Control System Dimming Kit, 600W, AuroRa RF, IvoryAuroRa RF Wireless Kit, Includes: Wireless Controller, 600W Dimmers w/ Designer Inserts, Master Control and Central Antenna, Color: Ivory.

Overview

Control System Dimming Kit, 600W, AuroRa RF, IvoryAuroRa RF Wireless Kit, Includes: Wireless Controller, 600W Dimmers w/ Designer Inserts, Master Control and Central Antenna, Color: Ivory.
Also known as: 027557281256, AR-ENT-1-IV

Specifications

Wattage: 600
Volts AC: 120
Color: Ivory
Type: Wireless, Multi-Location
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: Ivory
Dimmable: Yes
Volts AC: 120
Type: Wireless, Multi-Location
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)