6.5W ST19 LED Lamp, 22K, Amber

Item #: 1143603

Cat #: LED7ST19DIM822VING2RP

UPC: 046135753534

to view pricing and more.
Documents & Guides
Filament LED Lamp, 6.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 590 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75353* *Sylvania Part # 75353*

Overview

Filament LED Lamp, 6.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 590 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75353* *Sylvania Part # 75353*
Also known as: 046135753534, LED7ST19DIM822VING2RP

Specifications

Base: Medium Screw (E26)
Lumens: 590
Volts AC: 120
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Type: Filament
Wattage: 6.500
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Type: Filament
Light Technology: LED
Lumens: 590
Color Temperature: 2200 (Warm White)
Shape: ST19 (Antique)
Wattage: 6.500