Thermal Imaging Compact Camera

Item #: 1143616

Cat #: 78502-0201

UPC: 845188013905

to view pricing and more.
Documents & Guides
Thermal Imaging Compact Camera, Infrared, E85, 24° Field of View, Temperature Ranges: (-4 - 248°F) (32 - 1200°F) (572 - 2732°F), 384 x 288 Pixel Resolution, 4" Color Display, 30Hz Frame Rate, Weight: 2.2lbs, Includes: E75 Camera, Battery, Power Supply/Charger, Straps, Lanyard, Lens Cap, Lens Cleaning Cloth, 8GB USB Memory Stick, Torx Screwdriver, Cables (USB 2.0 A to USB Type-C,USB Type-C to HDMI, USB Type-C to USB Type-C).

Overview

Thermal Imaging Compact Camera, Infrared, E85, 24° Field of View, Temperature Ranges: (-4 - 248°F) (32 - 1200°F) (572 - 2732°F), 384 x 288 Pixel Resolution, 4" Color Display, 30Hz Frame Rate, Weight: 2.2lbs, Includes: E75 Camera, Battery, Power Supply/Charger, Straps, Lanyard, Lens Cap, Lens Cleaning Cloth, 8GB USB Memory Stick, Torx Screwdriver, Cables (USB 2.0 A to USB Type-C,USB Type-C to HDMI, USB Type-C to USB Type-C).

The E85 features a big, brilliant new touchscreen with a 160° viewing angle, to help you keep an eye on the thermal image as you work. Plus, with image enhancement options such as MSX and UltraMax, you'll get the best image clarity every time.

Also known as: 845188013905, 78502-0201

Specifications

Length: 12 in
Type: Infrared Imager
Height: 4.400 in
Width: 4.600 in
Length: 12 in
Height: 4.400 in
Type: Infrared Imager
Width: 4.600 in