Inductive sensor XSD 80x80x40, plastic, Sn60mm, 12...48 VDC, terminals

Item #: 11437

Cat #: XSDH607339

UPC: 389110619938

to view pricing and more.
Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 12...48 VDC, terminals

Overview

Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 12...48 VDC, terminals

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a flat format, 80mm x 80mm x 40mm, non flush mountable sensor. It features a plastic case and a PG 13.5 cable entry. It has a sensing distance of 60mm. Four-wire, DC supply, 12V to 48V, NO and NC function, PNP discrete output.

Also known as: 389110619938, XSDH607339

Specifications

Standards: California Proposition 65
Standards: California Proposition 65