
Category 5e, Plenum, 24/4-Pair, Yellow, 1000' Pull
Item #: 1143703
Cat #: 874029014/10
UPC:
to view pricing and more.
Documents & Guides
Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, Yellow, 1000'
Overview
Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, Yellow, 1000'
Also known as: 874029014/10
Specifications
| Gauge: | 24 AWG |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Jacket: | Plenum |
| Color: | Yellow |
| Family / Style: | Media 6 |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Length: | 1000 ft |
| Conductors: | 4 Pair |
| Color: | Yellow |
| Shielding: | Unshielded |
| Volts AC: | 300 |
| Material: | Copper |
| Jacket: | Plenum |
| Family / Style: | Media 6 |