6 AWG Bare Copper, Solid, 1000'

Item #: 114380

Cat #: BARESD6SOL1000RL

UPC: 980100334437

to view pricing and more.
Documents & Guides
6 AWG Soft Drawn Bare Copper, Solid, 1000 Foot Reel

Overview

6 AWG Soft Drawn Bare Copper, Solid, 1000 Foot Reel

For use in overhead transmission and distribution applications.

Also known as: 980100334437, BARESD6SOL1000RL

Specifications

Length: 1000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 6 AWG
Stranding: Solid