ABB SU204M-C16 UL489 MCB 4P C 16A 4

Item #: 1143847

Cat #: SU204M-C16

UPC: 016779931568

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU204MC16 UL489 MCB 4P C

Overview

ABB SU204MC16 UL489 MCB 4P C
Also known as: 016779931568, SU204M-C16

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA