UV Black Heavy Duty Cable Tie, 36", Nylon

Item #: 1143899

Cat #: DT36HB

UPC: 781002515340

to view pricing and more.
UV Black Heavy Duty Cable Tie, 36 Inch, Nylon

Overview

UV Black Heavy Duty Cable Tie, 36 Inch, Nylon

UV Black Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.

Also known as: 781002515340, DT36HB

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Length: 36 in
Material: Nylon
Width: 0.350 in
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Length: 36 in