LED Floodlight, 15 Watt, 2000 Lumen, 3000K, 120-277V, Bronze

Item #: 1143916

Cat #: PIP15Y/D10

UPC: 019813494708

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 15 Watt, 2000 Lumen, 3000K, 120-277V, Bronze Finish, 0-10V Dimming

Overview

LED Floodlight, 15 Watt, 2000 Lumen, 3000K, 120-277V, Bronze Finish, 0-10V Dimming
Also known as: 019813494708, PIP15Y/D10

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 2063
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Lumens: 2063
Wattage: 15
Color: Bronze
Dimmable: Yes