Junction Box, Hinged, SC, 30x24x10

Item #: 1143922

Cat #: C3024

UPC: 785928007651

to view pricing and more.
Documents & Guides
Junction Box, Wall Mount, NEMA: 1, 3, 3R, 4X, 12, Hinged, Solid Screw Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Fiberglass/Gray. Verical Disconnect Handle Without Pre-Mounted Control

Overview

Junction Box, Wall Mount, NEMA: 1, 3, 3R, 4X, 12, Hinged, Solid Screw Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Fiberglass/Gray. Verical Disconnect Handle Without Pre-Mounted Control

The Stahlin Disconnect Series was designed for use in larger industrial controlsystems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

Also known as: 785928007651, C3024

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 30 in
Color: Gray
Width: 24 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Material: Fiberglass