Cable Entry Strips, CabTite, 58mm H x 147mm W x 17mm D, Black

Item #: 114408

Cat #: 1827760000

UPC: 032248333084

to view pricing and more.
Documents & Guides
Cable Entry Strips, CabTite, 58 mm Height x 147 mm Width x 17 mm Depth, Plastic, Black

Overview

Cable Entry Strips, CabTite, 58 mm Height x 147 mm Width x 17 mm Depth, Plastic, Black
Also known as: 032248333084, 1827760000

Specifications

Mounting: Device
Color: Black
Type: Cable Entry, Strips
Height: 58 mm
Depth: 17 mm
Width: 147 mm
Mounting: Device
Type: Cable Entry, Strips
Depth: 17 mm
Color: Black
Height: 58 mm
Width: 147 mm