Light Curtain, Receiver, 1600mm Height, 30mm Resolution, 80 Beams

Item #: 114422

Cat #: 440L-R4K1600YD

UPC: 611320944228

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Receiver, 1600 mm Protected Height, 30 mm Resolution, 80 Beams

Overview

Light Curtain, GuardShield, Receiver, 1600 mm Protected Height, 30 mm Resolution, 80 Beams
Also known as: 611320944228, 440L-R4K1600YD

Specifications

Type: Light Curtain, Receiver
Range: 30 mm
Height: 1600 mm
Size: 80 beams
Type: Light Curtain, Receiver
Height: 1600 mm
Range: 30 mm
Size: 80 beams