This product has been discontinued.

Wall/Ceiling Light, 1-Light, 50W, Urban Bronze
Item #: 114423
Cat #: P6146-174WB
UPC: 785247142101
to view pricing and more.
Documents & Guides
Wall/Ceiling Light, 1-Light, 50W, Urban BronzeWall/Ceiling Light, 1-Light, 50 Watt, Base: 2-Pin Twist Lock (GU10), Width/Diameter: 5 inch, Finish: Urban Bronze, Family: Directional
Overview
Wall/Ceiling Light, 1-Light, 50W, Urban BronzeWall/Ceiling Light, 1-Light, 50 Watt, Base: 2-Pin Twist Lock (GU10), Width/Diameter: 5 inch, Finish: Urban Bronze, Family: Directional
Also known as: 785247142101, P6146-174WB
Specifications
| Type: | 1-Light, Ceiling/Wall Light |
| Color: | Urban Bronze |
| Diameter: | 5 in |
| Wattage: | 50 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Type: | 1-Light, Ceiling/Wall Light |
| Diameter: | 5 in |
| Mounting: | Wall |
| Color: | Urban Bronze |
| Wattage: | 50 |
| Standards: | California Proposition 65 |