
Ground Bushing With Lug, 2-1/2" Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
Item #: 1144257
Cat #: GB250BGL
UPC: 662364203031
to view pricing and more.
Documents & Guides
Ground Bushing With Lug, Threaded, 2-1/2 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
Overview
Ground Bushing With Lug, Threaded, 2-1/2 Inch Diameter, 14 - 1/0 AWG, Steel With Zinc Finish
American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.
Also known as: 662364203031, GB250BGL
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Finish: | Zinc |
| Allowable Gauge Range: | 14 - 1/0 |
| Insulation: | Insulated |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Insulated |
| Diameter: | 2 in |
| Allowable Gauge Range: | 14 - 1/0 |