4' 15W T8 LED Lamp, 30K

Item #: 1144259
Cat #: T8U430-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4FT 15W LED T8 REPLACEMENT LAMP

Overview

4FT 15W LED T8 REPLACEMENT LAMP
Also known as: T8U430-15

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 2000
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)