
to view pricing and more.
Documents & Guides
Diameter: 4-1/2in, Arbor Size: 5/8in-11, Grit Size: 80, Maximum Speed: 13300rpm,grinding Angle: 20 To 25deg
Overview
Diameter: 4-1/2in, Arbor Size: 5/8in-11, Grit Size: 80, Maximum Speed: 13300rpm,grinding Angle: 20 To 25deg
Also known as: 028877310497, DW8313
Specifications
| Type: | Grinding Wheel |
| Diameter: | 4 1/2 in |
| Type: | Grinding Wheel |
| Diameter: | 4 1/2 in |