ABB S804S-D25 MCB S800S 4P D 25A

Item #: 1144480

Cat #: S804S-D25

UPC: 612271201361

to view pricing and more.
Documents & Guides
ABB S804SD25 MCB S800S 4P D 2

Overview

ABB S804SD25 MCB S800S 4P D 2
Also known as: 612271201361, S804S-D25

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 25
Type: Trip Curve D
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA