This product may not be available in all locations.
Overview
ABB S804SC25 MCB S800S 4P C 2
Also known as: S804S-C25
Specifications
Volts AC: | 230, 400 |
Mounting: | DIN Rail |
Amps: | 25 |
Poles: | 4 |
Type: | Trip Curve C |
Interrupt Rating AC: | 50 kA |
Volts AC: | 230, 400 |
Amps: | 25 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Poles: | 4 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)