Mini Circuit Breaker, 277V, 1P, 20A

Item #: 1144492

Cat #: M9F43120

UPC: 606481170104

to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 20 Amps, D-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 20 Amps, D-Curve, Tunnel Terminal Connection
Also known as: 606481170104, M9F43120

Specifications

Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Volts AC: 277
Amps: 20
Type: Trip Curve D
Mounting: DIN Rail
Poles: 1