Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 2500

Item #: 1144562

Cat #: VPL-A0633C-PJ12AA

UPC: 885630902807

to view pricing and more.
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 2500 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 2500 RPM, Multi Turn, Keyed

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0633C-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 2500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630902807, VPL-A0633C-PJ12AA

Specifications

No Specifications Available