ABB S801C-C16

Item #: 1144582
Cat #: S801C-C16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S801CC16 MCB S800C 1P D 1

Overview

ABB S801CC16 MCB S800C 1P D 1
Also known as: S801C-C16

Specifications

Volts AC: 230, 400
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 15 kA
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)