
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (4) 1", (4) 1 1/4" Knockouts, 3 5/8
Item #: 1144681
Cat #: A1BF0G40N
UPC: 782856925422
to view pricing and more.
Documents & Guides
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (4) 1", (4) 1 1/4" Knockouts, 3 5/8"
Overview
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (4) 1", (4) 1 1/4" Knockouts, 3 5/8"
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.
Also known as: 782856925422, A1BF0G40N
Features & Benefits
- Comes with multiple boxes pre-assembled for side by side power and data applications
- Provides the flexibility to add a mud ring for non-standard drywall thicknesses
- Box remains fixed in place when mud ring is removed
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple knockouts on each side of the box
- Works with standard US and Canadian mud rings
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 8 |