1 Piece 2 X 12in Sds Max Core Bit

Item #: 1144690

Cat #: DW5916

UPC: 028877449869

to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 2in, Type: Sds Max Shank, Number Of Pieces: 1

Overview

Diameter: 2in, Type: Sds Max Shank, Number Of Pieces: 1

Alternating tooth design delivers increased durability and quicker centering. Tool free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than two-piece design.

Also known as: 028877449869, DW5916

Features & Benefits

  • Alternating tooth design delivers increased durability and quicker centering
  • Tool free centering bit allows for easier removal
  • Low friction core body provides faster drilling
  • One-piece design provides more durability than two-piece design

Specifications

No Specifications Available