Vive PowPak 120/277V, 8A, Dimming Module
Item #:
1144757
Cat #:
RMJS-8T-DV-B
UPC:
784276159722
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Vive PowPak 120/277 Volt, 8 Amp, 0-10V Dimming Module
Overview
Vive PowPak 120/277 Volt, 8 Amp, 0-10V Dimming Module
Vive by Lutron is a simple, scalable, wireless solution that can be installed in a single space or throughout an entire campus. It is designed to meet today's energy codes, be used in new construction or retrofit situations, and meet your budgetary needs. With a wide family of products – including sensors, remotes, load controllers, and an available software management suite – Vive provides the flexibility to select the products you want and handle any on-site challenges with ease.
Also known as: 784276159722, RMJS-8T-DV-B
Specifications
Mounting: | Fixture |
Type: | Dimming Module, 0-10V Dimming |
Color: | Eggshell |
Volts AC Range: | 208, 240, 120 |
Amps: | 8 |
Family / Style: | Vive |
Mounting: | Fixture |
Color: | Eggshell |
Amps: | 8 |
Type: | Dimming Module, 0-10V Dimming |
Volts AC Range: | 208, 240, 120 |
Family / Style: | Vive |
Customer Reviews
No reviews for this product
(0)