Dimmer, Low Voltage, Eggshell

Item #: 114507

Cat #: DVSCELV-300P-ES

UPC: 027557499156

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Eggshell.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Eggshell.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in eggshell

Also known as: 027557499156, DVSCELV-300P-ES

Specifications

Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Eggshell
Family / Style: Diva
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Poles: 1
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: Eggshell