NK Copper Patch Cord, Category 6, Orange

Item #: 1145281

Cat #: NK6PC5ORY

UPC: 074983282753

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 5 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 5 ft., orange UTP cable.
Also known as: 074983282753, NK6PC5ORY

Specifications

Length: 5 ft
Color: Orange
Length: 5 ft
Color: Orange