Patch Cord

Item #: 1145285

Cat #: NK6APC10YL

UPC: 074983962884

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 10 ft., Yellow UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 10 ft., Yellow UTP cable.
Also known as: 074983962884, NK6APC10YL

Specifications

Material: Copper
Conductors: 4 Pair
Length: 10 ft
Color: Yellow
Material: Copper
Length: 10 ft
Conductors: 4 Pair
Color: Yellow