125A, 120/240V, 1P, 30/60, ML Loadcenter NEMA 1

Item #: 1145538

Cat #: BR3060LQN200RG

UPC: 786676026321

Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, Quick Connect Neutral, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R - Rainproof. Includes: GBK2120 Ground Bar. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, Quick Connect Neutral, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R - Rainproof. Includes: GBK2120 Ground Bar. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786676026321, BR3060LQN200RG

Specifications

Spaces: 30
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: BR
Spaces: 30
Type: Main Lug
IP/NEMA Rating: NEMA 1
Family / Style: BR