2-LED EMERGENCY LIGHT

Item #: 1145561

Cat #: PE2EU-30

UPC: 785247198962

to view pricing and more.
Documents & Guides

Overview

PRO PE2EU-30
Also known as: 785247198962, PE2EU-30

Specifications

Wattage: 1
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1
Color: White
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277