
Bonding Jumper, Size: 3-1/2 to 4", Length: 14", Malleable Iron/Zinc
Item #: 114562
Cat #: BJ-3540-14
UPC: 783126040128
Sign In or Register to view pricing and more.
Documents & Guides
EGS BJ-3540-14 Bonding Jumper, Size: 3-1/2 - 4 In, Clamps: Malleable Or Ductile Iron, U-bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-bolt: Hot Dip Galvanized, 14 In Fully Extended Braid
Overview
EGS BJ-3540-14 Bonding Jumper, Size: 3-1/2 - 4 In, Clamps: Malleable Or Ductile Iron, U-bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-bolt: Hot Dip Galvanized, 14 In Fully Extended Braid
Also known as: 783126040128, BJ-3540-14
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in, 4 in |
| Length: | 14 in |
| Material: | Malleable Iron |
| Length: | 14 in |
| Diameter: | 3 1/2 in, 4 in |