
10" TORQUE LOCK™ Straight Jaw Locking Pliers
Item #: 1145674
Cat #: 48-22-3810
UPC: 045242472659
to view pricing and more.
Documents & Guides
10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grip, Torque Lock™: Faster Setup and More Force for Locking Tools, Straight Jaw: Maximizes Contact Points on Jobsite Work Surfaces
Overview
10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grip, Torque Lock™: Faster Setup and More Force for Locking Tools, Straight Jaw: Maximizes Contact Points on Jobsite Work Surfaces
The MILWAUKEE® 10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grips provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3810 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.
Also known as: 045242472659, 48-22-3810
Features & Benefits
- Faster tool set up and more locking force than the competition
- Straight jaw maximizes contact points on jobsite work surfaces
- Durable, non-slip grips for maximum comfort and superior performance
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
Specifications
| Type: | Locking, Pump Pliers |
| Length: | 10 in |
| Type: | Locking, Pump Pliers |
| Length: | 10 in |