2PC TORQUE LOCK Curved Jaw Locking Pliers Set

Item #: 1145675

Cat #: 48-22-3402

UPC: 045242325047

to view pricing and more.
Documents & Guides
2PC TORQUE LOCK Curved Jaw Locking Pliers Set, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points For Any Bolt, Nut or Locking Tool Application

Overview

2PC TORQUE LOCK Curved Jaw Locking Pliers Set, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points For Any Bolt, Nut or Locking Tool Application

The MILWAUKEE® 2-Piece TORQUE LOCK™ Curved Jaw Locking Pliers Set provides users with faster tool setup and more locking force. The curved jaw pliers have a unique thumb screw which offers a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. The two-piece set includes one 10" TORQUE LOCK™ Curved Jaw Locking Pliers with Durable Grip and one 7" TORQUE LOCK™ Curved Jaw Locking Pliers with Durable Grip. Milwaukee offers a Limited Lifetime Warranty on all locking tools.

Also known as: 045242325047, 48-22-3402

Features & Benefits

  • Faster tool set up and more locking force than the competition
  • Screwdriver through-hole provides users with leverage for tightening the thumb screw
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
  • One-handed control release is efficient and easy
  • Hardened jaws with better grip force on jobsite material
  • Forged alloy steel for maximum tool strength and durability
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • Durable, non-slip grips for maximum comfort and superior performance

Specifications

No Specifications Available