ABB SU203M-Z20 UL489 MCB 3P Z 20A 4

Item #: 1145721

Cat #: SU203M-Z20

UPC: 016779933449

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203MZ20 UL489 MCB 3P Z

Overview

ABB SU203MZ20 UL489 MCB 3P Z
Also known as: 016779933449, SU203M-Z20

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA