ABB SU203M-C63 UL489 MCB 3P C 63A 2

Item #: 1145807
Cat #: SU203M-C63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-C63 UL489 MCB 3P C

Overview

ABB SU203M-C63 UL489 MCB 3P C
SU203M-C63 Miniature Circuit Breaker C-Char., 10kA, 63A, 3P UL489
Also known as: SU203M-C63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)