Magnetic Bit Holder, 5/16" x 4" Long

Item #: 114592

Cat #: R5164MC

UPC: 705591872080

to view pricing and more.
Documents & Guides
Magnetic Bit Holder, 5/16 in x 4 in Long

Overview

Magnetic Bit Holder, 5/16 in x 4 in Long
Also known as: 705591872080, R5164MC

Specifications

Type: Bit Holder
Diameter: 5/16 in
Length: 4 in
Type: Bit Holder
Length: 4 in
Diameter: 5/16 in