8' 43W T8 LED Lamp, 40K

Item #: 1146017

Cat #: LED43WT8/96/840-DBL-G7D

UPC: 031293095671

to view pricing and more.
Documents & Guides
No Documents Available
GLASS/PET BYPASS/LINE VOLTAGE DBL ENDED

Overview

GLASS/PET BYPASS/LINE VOLTAGE DBL ENDED
Also known as: 031293095671, LED43WT8/96/840-DBL-G7D

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80+
Lumens: 5500
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Light Technology: LED
Type: Ballast Bypass (Type B)