Contactor, Solid State Power, 30A, 24-275VAC, 24-48VDC Coil, 600VAC

Item #: 114607

Cat #: 156-B30CA1

UPC: 612598711383

to view pricing and more.
Contactor, Solid State, Power, 30 Amp, 1-Phase, 25 - 275 Volt AC, 24 - 48 Volt DC Coil, 42 - 600 Volt Rated

Overview

Contactor, Solid State, Power, 30 Amp, 1-Phase, 25 - 275 Volt AC, 24 - 48 Volt DC Coil, 42 - 600 Volt Rated
Also known as: 612598711383, 156-B30CA1

Specifications

Type: Contactor, Solid State
Phase: 1
Amps: 30
Volts DC Control Range: 24 - 48
Volts AC Control Range: 24 - 275
Type: Contactor, Solid State
Amps: 30
Volts AC Control Range: 24 - 275
Phase: 1
Volts DC Control Range: 24 - 48