M12 FUEL™ 5-3/8" Circular Saw (Tool Only)

Item #: 1146094

Cat #: 2530-20

UPC: 045242327867

to view pricing and more.
M12 FUEL™ 5-3/8" Circular Saw, Fuel M12, Cordless, RPM: 3600, Blade Diameter: 5-3/8" or 5-1/2", Voltage: 12V, Weight: 4.80 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12 FUEL™ 5-3/8" Circular Saw, Fuel M12, Cordless, RPM: 3600, Blade Diameter: 5-3/8" or 5-1/2", Voltage: 12V, Weight: 4.80 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

With a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUEL™ 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.

Also known as: 045242327867, 2530-20

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers maximum power and provides up to 2x longer motor life.
  • REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger.
  • REDLITHIUM™ XC4.0 Battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
  • 1-5/8 in. cut capacity allows saw to cut 2x dimensional lumber.
  • LED light for greater outline visibility in low light situations.

Specifications

Volts DC: 12
Type: Cordless
Volts DC: 12
Type: Cordless