Contactor, IEC, 25A, 460V, 3P, 24VDC Coil, No Auxiliary

Item #: 1146102

Cat #: CL03D300TD

UPC: 017018040386

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 25 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, No Auxiliary Contact, Open

Overview

Contactor, IEC, 25 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, No Auxiliary Contact, Open
Also known as: 017018040386, CL03D300TD

Specifications

Family / Style: CLO
Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Amps: 25
Volts AC: 460
Family / Style: CLO
Poles: 3
Amps: 25
Volts DC Control: 24
Type: Contactor, IEC
Volts AC: 460