1
more

Single Pole Switch, 20A, 120/277VAC, Gray
Item #: 114617
Cat #: CS20AC1-GRY
UPC: 785007126570
to view pricing and more.
AC Quiet Switch, Single-Pole, Commercial Specification Grade, 20 Amp, 120/277 VAC, Side Wire, Gray.
Overview
AC Quiet Switch, Single-Pole, Commercial Specification Grade, 20 Amp, 120/277 VAC, Side Wire, Gray.
Also known as: 785007126570, CS20AC1-GRY
Specifications
| Type: | Toggle Switch |
| Color: | Gray |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Wall |
| Type: | Toggle Switch |
| Amps: | 20 |
| Mounting: | Wall |
| Color: | Gray |
| Poles: | 1 |