
7W CFL Retrofit LED Lamp, 40K
Item #: 1146299
Cat #: LED-7312-40K-G2
UPC: 844006073244
to view pricing and more.
Documents & Guides
LED Retrofit Lamp: Watts: 7W, Base: 2-Pin (GX23-2), Color Temp.: 4000K, Lumens: 899 / 129 LPW, UP TO 13W EQUIV.
Overview
LED Retrofit Lamp: Watts: 7W, Base: 2-Pin (GX23-2), Color Temp.: 4000K, Lumens: 899 / 129 LPW, UP TO 13W EQUIV.
Also known as: 844006073244, LED-7312-40K-G2
Specifications
| Wattage: | 7 |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PL-S (Single Tube) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (GX23-2) |
| Wattage: | 7 |
| Shape: | PL-S (Single Tube) |
| Light Technology: | LED |
| Base: | 2-Pin (GX23-2) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |