20A 120/277VAC S WIRE COMM 3W SW W

Item #: 114649

Cat #: CS20AC3-W

UPC: 785007126556

to view pricing and more.
Documents & Guides
Commercial 3way Switch, Side Wire, 20amp 120/277volt, White.

Overview

Commercial 3way Switch, Side Wire, 20amp 120/277volt, White.
Also known as: 785007126556, CS20AC3-W

Specifications

Type: 3-Way, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way, Toggle Switch, Grounding, Commercial Grade
Amps: 20
Volts AC: 120, 277
Color: White