Compact Fluorescent Lamp, 4-Pin, Dulux T, 13W, 2700K

Item #: 114697
Cat #: CF13DT/E/827/ECO
UPC: 046135208911
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20891* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20891* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135208911, CF13DT/E/827/ECO

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-1)
Wattage: 13
Shape: SLS (Triple Tube)
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GX24q-1)
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)